Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 3Fl H-20 Fine Rough Long End Mill

  • Mfr # GM156024

  • Zoro # G4359254


product price: $71.99
/ea

Key Features

Number of Flutes
3
Spiral Direction
Right Hand
Type
Rougher, Fine Tooth
Length of Cut
0.875 in
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM156024
Zoro #
G4359254
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.875 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
2.500 in

Details

Number of Flutes
3
Spiral Direction
Right Hand
Type
Rougher, Fine Tooth
Grade
Fine
Finish
Y-Coating (AlCr Based)
Helix Angle
20°
Single End/Double End
Single End
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Series
GM156
End Mill Style
Chamfered
Measurement System
Inch
Material
Carbide
Shank Type
Plain Shank
Helix Type
Equal Index
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.