Zoro Homepage

X-Power Pro 3Fl H-38 Short

  • Mfr # GM895901

  • Zoro # G4481678


product price: $42.89
/ea

Key Features

Shank Type
Plain Shank
Helix Angle
38°
Series
GM895
Milling Diameter
3 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM895901
Zoro #
G4481678
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3 mm
Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
10 mm

Details

Shank Type
Plain Shank
Helix Angle
38°
Series
GM895
Single End/Double End
Single End
Cutting Direction
Right Hand
End Mill Style
Square
Measurement System
Metric
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Helix Type
Equal Index
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Finish
Y-Coating (AlCr Based)
Material
Carbide
Type
Finisher
Number of Flutes
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.