Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 4Fl Cr Long End Mill

  • Mfr # GM212905

  • Zoro # G4325234


product price: $58.99
/ea

Key Features

Helix Angle
30°
Shank Type
Plain Shank
Length of Cut
1.125 in
Helix Type
Equal Index
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM212905
Zoro #
G4325234
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.125 in
Corner Radius
0.030 in
Shank Dia.
3/8 in
Milling Diameter
3/8 in
Radius
0.030 in
Overall Length
3.000 in

Details

Helix Angle
30°
Shank Type
Plain Shank
Helix Type
Equal Index
Number of Flutes
4
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Type
Finisher
Spiral Direction
Right Hand
End Mill Style
Radius
Measurement System
Inch
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Single End/Double End
Single End
Material
Carbide
Series
GM212
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.