Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 4Fl H-20 Long Fine Rough

  • Mfr # GM814120

  • Zoro # G4503070


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
End Mill Style
Chamfered
Measurement System
Metric
Shank Type
Plain Shank
Milling Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM814120
Zoro #
G4503070
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
12 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Overall Length
83 mm

Details

Spiral Direction
Right Hand
End Mill Style
Chamfered
Measurement System
Metric
Shank Type
Plain Shank
Center Cutting
Center Cutting
Series
GM814
Type
Rougher, Fine Tooth
Helix Angle
20°
Single End/Double End
Single End
Number of Flutes
4
Helix Type
Equal Index
Cutting Direction
Right Hand
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Finish
Y-Coating (AlCr Based)
Grade
Fine
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.