Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 4Fl H-30 Cr Reg End Mill

  • Mfr # GM649016

  • Zoro # G4347409


product price: $31.19
/ea

Key Features

Cutting Direction
Right Hand
Radius
0.010 in
Type
Finisher
Spiral Direction
Right Hand
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM649016
Zoro #
G4347409
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.010 in
Length of Cut
0.750 in
Shank Dia.
1/4 in
Milling Diameter
1/4 in
Corner Radius
0.010 in
Overall Length
3.000 in

Details

Cutting Direction
Right Hand
Type
Finisher
Spiral Direction
Right Hand
Measurement System
Inch
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
End Mill Style
Radius
Shank Type
Plain Shank
Helix Angle
30°
Number of Flutes
4
Single End/Double End
Single End
Center Cutting
Center Cutting
Finish
Y-Coating (AlCr Based)
Series
GM649
Material
Carbide
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.