Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 4Fl H-30 Cr Reg End Mill

  • Mfr # GM649905

  • Zoro # G4350994


product price: $33.15
/ea

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
3 in
Number of Flutes
4
End Mill Style
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM649905
Zoro #
G4350994
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3 in
Milling Diameter
1/4 in
Length of Cut
3/4 in
Shank Dia.
1/4 in
Corner Radius
0.02 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
Shank Type
Plain
Single End/Double End
Single End
End Type- Holemaking
Radius
Steel (P) Compatibility
Yes
Spiral Direction
Right Hand
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Series
GM649
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.