Zoro Homepage

X-Power Pro 4Fl H-30 Cr Stub End Mill

  • Mfr # GM639905

  • Zoro # G4345640


product price: $28.89
/ea

Key Features

Corner Radius
0.020 in
Shank Dia.
1/4 in
Cutting Direction
Right Hand
Series
GM639
Length of Cut
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM639905
Zoro #
G4345640
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.020 in
Shank Dia.
1/4 in
Length of Cut
0.500 in
Overall Length
3.000 in
Radius
0.020 in
Milling Diameter
1/4 in

Details

Cutting Direction
Right Hand
Series
GM639
Type
Finisher
Number of Flutes
4
End Mill Style
Radius
Center Cutting
Center Cutting
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Single End/Double End
Single End
Spiral Direction
Right Hand
Measurement System
Inch
Helix Type
Equal Index
Finish
Y-Coating (AlCr Based)
Material
Carbide
Shank Type
Plain Shank
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.