Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 4Fl H-30 Long End Mill

  • Mfr # GM207040

  • Zoro # G4355492


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Helix Type
Equal Index
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Dia.
5/8 in
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM207040
Zoro #
G4355492
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Shank Dia.
5/8 in
Length of Cut
2.250 in
Overall Length
5.000 in

Details

Helix Type
Equal Index
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Measurement System
Inch
Shank Type
Plain Shank
Single End/Double End
Single End
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
End Mill Style
Square
Helix Angle
30°
Type
Finisher
Center Cutting
Center Cutting
Series
GM207
Number of Flutes
4
Finish
Y-Coating (AlCr Based)
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.