Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 4Fl H-30 Reg End Mill

  • Mfr # GM153028

  • Zoro # G4353593


product price: $54.65
/ea

Key Features

Material
Carbide
Measurement System
Inch
Milling Diameter
7/16 in
Overall Length
2-3/4 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM153028
Zoro #
G4353593
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
7/16 in
Overall Length
2-3/4 in
Length of Cut
1 in
Shank Dia.
7/16 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
End Type- Holemaking
Square
Series
GM153
Cutting Direction
Right Hand
Shank Type
Plain
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
Single End/Double End
Single End
Spiral Direction
Right Hand
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.