Zoro Homepage

X-Power Pro 4Fl Long

  • Mfr # GM817200

  • Zoro # G4512992


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
20 mm
Overall Length
110 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM817200
Zoro #
G4512992
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
20 mm
Overall Length
110 mm
Length of Cut
55 mm
Shank Dia.
20 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
Spiral Direction
Right Hand
Series
GM817
Cutting Direction
Right Hand
Single End/Double End
Single End
End Type- Holemaking
Square
Helix Angle
30 Degrees
Shank Type
Plain
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.