Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 4Fl Stub Cr End Mill

  • Mfr # GM839100

  • Zoro # G4357872


product price: $82.85
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Overall Length
70 mm
Milling Diameter
10 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM839100
Zoro #
G4357872
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
70 mm
Milling Diameter
10 mm
Length of Cut
12 mm
Corner Radius
1 mm
Shank Dia.
10 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
End Type- Holemaking
Radius
Series
GM839
Spiral Direction
Right Hand
Steel (P) Compatibility
Yes
Shank Type
Plain
Single End/Double End
Single End
Center Cutting
Yes
Overall Reach
25 mm
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.