Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Powre Pro 4Fl Cr Long

  • Mfr # GM819040

  • Zoro # G4484441


product price: $58.69
/ea

Key Features

Helix Angle
30°
Radius
0.30 mm
Measurement System
Metric
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM819040
Zoro #
G4484441
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.30 mm
Length of Cut
15 mm
Corner Radius
0.30 mm
Overall Length
50 mm
Shank Dia.
6 mm
Milling Diameter
4 mm

Details

Helix Angle
30°
Measurement System
Metric
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Spiral Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Radius
Helix Type
Equal Index
Number of Flutes
4
Type
Finisher
Cutting Direction
Right Hand
Material
Carbide
Center Cutting
Center Cutting
Series
GM819
Shank Type
Plain Shank
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.