Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Powre Pro 4Fl Cr Long

  • Mfr # GM819120

  • Zoro # G4482229


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
30 mm
Single End/Double End
Single End
End Mill Style
Radius
Shank Dia.
12 mm
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM819120
Zoro #
G4482229
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
30 mm
Shank Dia.
12 mm
Radius
0.50 mm
Milling Diameter
12 mm
Corner Radius
0.50 mm
Overall Length
90 mm

Details

Single End/Double End
Single End
End Mill Style
Radius
Helix Type
Equal Index
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Number of Flutes
4
Finish
Y-Coating (AlCr Based)
Shank Type
Plain Shank
Measurement System
Metric
Series
GM819
Type
Finisher
Helix Angle
30°
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.