Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Powre Pro 4Fl Cr Long

  • Mfr # GM819908

  • Zoro # G4480941


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
1 mm
Helix Angle
30°
Radius
1 mm
Material
Carbide
Finish
Y-Coating (AlCr Based)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM819908
Zoro #
G4480941
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
1 mm
Radius
1 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Overall Length
90 mm
Length of Cut
30 mm

Details

Helix Angle
30°
Material
Carbide
Finish
Y-Coating (AlCr Based)
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Type
Finisher
Single End/Double End
Single End
Shank Type
Plain Shank
Spiral Direction
Right Hand
End Mill Style
Radius
Number of Flutes
4
Series
GM819
Cutting Direction
Right Hand
Measurement System
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.