Shop YG-1 TOOL
See all product information
Create Account
Z x 5 1/4 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 5PK
- Mfr # D1785126N
- Zoro # G624213289
product price:Â
$
50.25
/pk of 5, $10.05/ea
Key Features
Material
HSS
Finish
Black Oxide
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Coating
Black Oxide
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1785126N
- Zoro #
- G624213289
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- HSS
- Finish
- Black Oxide
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Coating
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Coolant Through
- Non Coolant
- Number of Flutes
- 2
- Standards
- ANSI
- Helix Angle
- 30°
- Hole Tolerance
- h8
- Application
- Alloy Steels, Stainless Steel
- Item
- Drills
- Cutting Direction
- Right
- Type
- HSS, Straight Shank, Black Oxide Coated
- System of Measurement
- Inch
- Color
- Black Oxide
Dimensions
- Point Length
- 2.17 mm
- Diameter
- 19/46 in
- Overall Length
- 5-1/4 in
- Shank Dia.
- 10-25/51 in
- Flute Length
- 3-7/8 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.