Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66 in. Modern Retro Black-green Floor Lamp

  • Mfr # YH425774

  • Zoro # G515835873


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YH425774
Zoro #
G515835873
UPC #
747216179228
Country of Origin
China

Description

Features -This contemporary and stylish floor lamp will brighten up your room while adding a touch of modern. -With the versatile design of the two-layer shade 10-inch diameter outer black shade 8-inch diameter inner green shade one can easily detach the green-colored inner layer shade to change the feel and the mood of the lamp and the room. -The shade is made of frabic that can be easily clean using a damp cloth or a duster. -The metal chrome finished frame and base are built with sturdy reinforcement in mind that can accentuate the lamp on any type of floor. -Pull-chain on-off switch 100W type A bulb or 23W CLF bulb max 120V. -Dimension - 16 x 16 x 66 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.