Zoro Homepage

664IGCC12 4 Way Toggle Switch, 15A, Ivory

  • Mfr # YH601457

  • Zoro # G515818401


product price: $20.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YH601457
Zoro #
G515818401
UPC #
723902314241
Country of Origin
China

Description

Features -Standard 4 Way Toggle Switch. -15Amp. -Voltage - 120V. -Color - Ivory. -Grounded. -UL Listed. -Smooth Quiet Action. -Side & Speed Wire. -High Impact Resistant Construction Extra Long Strap. -Dimension - 5.5 x 2 x 1.5 in. -Item Weight - 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.