Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # YH422573

  • Zoro # G015833690


product price:  $27.75
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YH422573
Zoro #
G015833690
UPC #
747216257766
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
NOM, cULus Listed
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged

Description

Receptacle is tamper resistant with a ul listed shutter system and impact-resistant thermoplastic face and back body that is virtually unbreakable. The 2008 national electrical code nec states that effective january 1 2008 all receptacles installed in new dwelling units must be tamper-resistant. features a wire stripper for #14 and #12 wire extra long and wide mounting straps and tri-combo screws that accept slotted phillips and robertson-head tools. Terminal screws are backed out and ready to wire. Side-wire terminals accept up to #10 solid or stranded wire. Push in terminals accept #14 solid wire. Screw-catch feature speeds wall plate installation. Features -Duplex receptacles -Tamper resistant -2-pole 3-wire grounding -Color - ivory -Dimension - 10.25 x 8.13 x 9.00 in. -Item weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.