Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # YH442351

  • Zoro # G015818444


product price:  $14.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YH442351
Zoro #
G015818444
UPC #
747216257865
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
NOM, cULus Listed
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged

Description

High impact-resistant thermoplastic face. Triple wipe line contacts for long-term plug retention. Double wipe ground contacts for ground retention. 0.050 in. Thick steel wrap-around mounting strap zinc-plated for corrosion resistance. Easy access split circuit break-off tab. Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure. Back and side wire terminals accept #14 #12 and #10 solid or stranded wire. Terminal screws backed out. Combination slot/phillips head mounting and terminal screws. Meets all ul 498 requirements. Features -Duplex receptacles -2 pole/3 wire - Grounding -Tamper resistant -Commercial grade - Back/side wire -Color - white -Amp/ volt - 15/125 -Dimension - 15.25 x 8.00 x 13.50 in. -Item weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.