Zoro Homepage

TM870STMWCC6 White Garbage Disposal Switch; 15A

  • Mfr # YH570241

  • Zoro # G503793369


product price: $44.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YH570241
Zoro #
G503793369
UPC #
723902314166
Country of Origin
China

Description

Features
  • Single Throw Decorator Garbage Disposal Switch.
  • 15Amp.
  • Voltage - 120/277V.
  • Color - White.
  • Single Pole.
  • Satin Finish Rocker.
  • High Impact Resistant Thermoplastic Construction.
  • Smooth & Quiet Paddle Action & Tri-Drive Ground.
  • Terminal & Mounting Screws.
  • Window Box.
  • Dimension - 1.3 x 1.5 x 4.25 in.
  • Item Weight - 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.