Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AXE-HT TAP, HSS, TIN, D6 M10 X 1.25

  • Mfr # TS010N6LPVA

  • Zoro # G3101931


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS010N6LPVA
Zoro #
G3101931
UPC #
-
Country of Origin
Japan

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel

Description

AXE-HT TAP,HSS,TIN,D6 M10 X 1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.