
AXE-HT TAP, HSS, TIN, D6 M12 X 1.75
Mfr # TS012P6LPVA
Zoro # G3101968
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS012P6LPVA
Zoro #
G3101968
UPC #
-
Country of Origin
Japan
Details
Item
Straight Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Straight Flute
Description
AXE-HT TAP,HSS,TIN,D6 M12 X 1.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.