Zoro Homepage

EXTENDED 6" SPFL TAP SS OX H3 1/4-28

  • Mfr # 382514

  • Zoro # G3069287


product price: $84.15
/ea
Sold in multiples of 2 for $168.30
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-28
Number of Flutes
4
Tap Finish
Oxide
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382514
Zoro #
G3069287
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Finish
Oxide
Tap Style
Spiral Flute

Description

EXTENDED 6 In. SPFL TAP SS OX H3 1/4-28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.