
EXTENDED 6" SPFL TAP SS OX H3 5/16-24
Mfr # 382516
Zoro # G3069241
product price: $105.99
/eaSold in multiples of 2 for $211.98
Free Shipping & Returns
Key Features
Tap Thread Size
5/16"-24
Number of Flutes
4
Tap Finish
Oxide
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
382516
Zoro #
G3069241
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
5/16"-24
Details
Item
Spiral Flute Tap
Number of Flutes
4
Tap Finish
Oxide
Tap Style
Spiral Flute
Description
EXTENDED 6 In. SPFL TAP SS OX H3 5/16-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.