Hand Tap, HSS, BR, GH6, 1"3/8-6UNC 1.5P, Tap Material: High Speed Steel

  • Mfr # TSU22Z6NEB5

  • Zoro # G2439278


product price:  $546.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Tap Finish
Bright
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSU22Z6NEB5
Zoro #
G2439278
UPC #
-
Country of Origin
Japan

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Tap Finish
Bright
Tap Material
High Speed Steel

Description

Hand Tap,HSS,BR,GH6,1 In.3/8-6UNC 1.5P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.