
Hand Tap, HSS, OX, D6 M12X1.75 1.5P
Mfr # TS012P6NEXA
Zoro # G2432320
product price: $51.85
/eaSold in multiples of 3 for $155.55
Key Features
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Finish
Oxide
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS012P6NEXA
Zoro #
G2432320
UPC #
-
Country of Origin
Japan
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Finish
Oxide
Tap Material
High Speed Steel
Description
Hand Tap,HSS,OX,D6 M12X1.75 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.