
Hand Tap, HSS, OX, D7 M33X2 1.5P
Mfr # TS033Q7NEXA
Zoro # G2439241
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Finish
Oxide
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS033Q7NEXA
Zoro #
G2439241
UPC #
-
Country of Origin
Japan
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Finish
Oxide
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Description
Hand Tap,HSS,OX,D7 M33X2 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.