Hand Tap, HSS, TICN, D5 M8 x 1.25
- Mfr # TS8.0N5NEBA-TICN
- Zoro # G2683480
product price:Â
$
63.39
/ea
Sold in multiples of 3 for
$190.17
Key Features
Number of Flutes
4
Tap Finish
TICN
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS8.0N5NEBA-TICN
- Zoro #
- G2683480
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Straight Flute Hand Tap
- Number of Flutes
- 4
- Tap Finish
- TICN
- Tap Style
- Straight Flute (Hand)
- Tap Material
- High Speed Steel
Description
Hand Tap,HSS,TICN,D5 M8 x 1.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.