
Hand Tap, HSS, TICN, D6 M22 x 1.5, Tap Material: High Speed Steel
Mfr # TS022O6NEBA-TICN
Zoro # G2436338
product price:Â $238.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Finish
TICN
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS022O6NEBA-TICN
Zoro #
G2436338
UPC #
-
Country of Origin
Japan
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Finish
TICN
Tap Material
High Speed Steel
Description
Hand Tap,HSS,TICN,D6 M22 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.