
Hand Tap, HSS, TIN, D4 M7 x 0.75, Tap Material: High Speed Steel
Mfr # TS7.0J4NEBA-TIN
Zoro # G2683237
product price:Â $69.69
/ea
Sold in multiples of 4 for $278.76
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Finish
TIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS7.0J4NEBA-TIN
Zoro #
G2683237
UPC #
-
Country of Origin
Japan
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Finish
TIN
Description
Hand Tap,HSS,TIN,D4 M7 x 0.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.