
Hand Tap, HSS, TIN, D6 M12 x 1.75, Tap Material: High Speed Steel
Mfr # TS012P6NEBA-TIN
Zoro # G2432923
product price:Â $73.99
/ea
Sold in multiples of 2 for $147.98
Key Features
Number of Flutes
4
Tap Finish
TIN
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS012P6NEBA-TIN
Zoro #
G2432923
UPC #
-
Country of Origin
Japan
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Finish
TIN
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Description
Hand Tap,HSS,TIN,D6 M12 x 1.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.