Hand Tap, HSS, TIN, GH3, 5/16-18UNC, Tap Material: High Speed Steel

  • Mfr # TSU05O3NEB5-TIN

  • Zoro # G2428242


product price:  $47.29
/ea
Sold in multiples of 4 for $189.16

Key Features

Number of Flutes
4
Tap Thread Type
UNC
Tap Material
High Speed Steel
Tap Finish
TIN
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSU05O3NEB5-TIN
Zoro #
G2428242
UPC #
-
Country of Origin
Japan

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Thread Type
UNC
Tap Material
High Speed Steel
Tap Finish
TIN
Tap Style
Straight Flute (Hand)

Description

Hand Tap,HSS,TIN,GH3,5/16-18UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.