Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOLD Hand Tap, TIN, D6 M8 x 1

  • Mfr # TS8.0M6DCB5-TIN

  • Zoro # G2431873


product price: $81.69
/ea
Sold in multiples of 3 for $245.07
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Finish
TIN
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS8.0M6DCB5-TIN
Zoro #
G2431873
UPC #
-
Country of Origin
Japan

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Finish
TIN
Tap Style
Straight Flute (Hand)

Description

MOLD Hand Tap,TIN,D6 M8 x 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.