
Pipe Tap, 1"-11-1/2, NPT
Mfr # 383157
Zoro # G3070818
product price: $643.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1"-11-1/2
Tap Thread Type
NPT
Standards
ANSI
Tap Finish
Oxide
Tap Style
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383157
Zoro #
G3070818
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1"-11-1/2
Details
Item
Pipe Tap
Tap Thread Type
NPT
Standards
ANSI
Tap Finish
Oxide
Tap Style
Pipe
Description
PIPE TAP,OX ANSI INT-NPT 1 In.-11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.