Shop YMW TAPS
See all product information
Create Account
Pipe Tap, 1"-11-1/2, NPT
- Mfr # 383647
- Zoro # G3071168
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1"-11-1/2
Tap Thread Type
NPT
Tap Style
Pipe
Tap Finish
Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383647
- Zoro #
- G3071168
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Tap Thread Size
- 1"-11-1/2
Details
- Item
- Pipe Tap
- Tap Thread Type
- NPT
- Tap Style
- Pipe
- Tap Finish
- Oxide
Description
SLOW SPRL FL PIPE TAP,OX NPT 1 In.-11 1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.