
Pipe Tap, 1-1/4"-11-1/2, NPT
Mfr # 383108TIN
Zoro # G3083339
product price: $1,687.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-1/4"-11-1/2
Tap Thread Type
NPT
Tap Style
Pipe
Tap Finish
TIN
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383108TIN
Zoro #
G3083339
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1-1/4"-11-1/2
Details
Item
Pipe Tap
Tap Thread Type
NPT
Tap Style
Pipe
Tap Finish
TIN
Standards
ANSI
Description
PIPE TAP,TIN ANSI NPT 1 In.1/4-11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.