
Pipe Tap, 1-1/4"-11-1/2, NPTF
Mfr # 383133TICN
Zoro # G3083558
product price: $1,995.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-1/4"-11-1/2
Tap Thread Type
NPTF
Tap Finish
TICN
Tap Style
Pipe
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383133TICN
Zoro #
G3083558
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1-1/4"-11-1/2
Details
Item
Pipe Tap
Tap Thread Type
NPTF
Tap Finish
TICN
Tap Style
Pipe
Standards
ANSI
Description
PIPE TAP,TICN ANSI NPTF 1 In.1/4-11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.