Pipe Tap, 1/16"-27, NPT
- Mfr # 383640
- Zoro # G3071159
product price:Â
$
94.89
/ea
Sold in multiples of 2 for
$189.78
Key Features
Tap Thread Size
1/16"-27
Tap Thread Type
NPT
Tap Finish
Oxide
Tap Style
Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383640
- Zoro #
- G3071159
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Tap Thread Size
- 1/16"-27
Details
- Item
- Pipe Tap
- Tap Thread Type
- NPT
- Tap Finish
- Oxide
- Tap Style
- Pipe
Description
SLOW SPRL FL PIPE TAP,OX NPT 1/16-27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.