
Pipe Tap, 1/4"-18, NPTF
Mfr # 383663B
Zoro # G3084090
product price: $85.49
/eaSold in multiples of 2 for $170.98
Free Shipping & Returns
Key Features
Tap Thread Size
1/4"-18
Tap Thread Type
NPTF
Tap Finish
Bright
Tap Style
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383663B
Zoro #
G3084090
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/4"-18
Details
Item
Pipe Tap
Tap Thread Type
NPTF
Tap Finish
Bright
Tap Style
Pipe
Description
PIPE TAP,BR NPTF 1/4-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.