Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT

  • Mfr # 389643

  • Zoro # G0166315


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389643
Zoro #
G0166315
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-18
Tap Size
1/4"
Overall Length
2-7/16"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Shank Dia.
0.421"
Thread Length
1-1/16"
Size
1/4"
Thread Size
1/4"-18

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Style
Pipe
Standards
ANSI
Tap Grouping
Tap
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
3434
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Thread Standard
NPT
Threads per Inch
18
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.