Zoro Homepage

Pipe Tap, 1/8"-27, NPT

  • Mfr # 383102TICN

  • Zoro # G3083357


product price: $83.25
/ea
Sold in multiples of 2 for $166.50
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-27
Tap Thread Type
NPT
Tap Style
Pipe
Standards
ANSI
Tap Finish
TICN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383102TICN
Zoro #
G3083357
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/8"-27

Details

Item
Pipe Tap
Tap Thread Type
NPT
Tap Style
Pipe
Standards
ANSI
Tap Finish
TICN

Description

PIPE TAP,TICN ANSI NPT 1/8-27 (S.S)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.