Zoro Homepage

Pipe Tap, 2"-11-1/2, NPT

  • Mfr # 383110

  • Zoro # G3070851


product price: $2,790.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-11-1/2
Tap Thread Type
NPT
Tap Style
Pipe
Tap Finish
Oxide
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383110
Zoro #
G3070851
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2"-11-1/2

Details

Item
Pipe Tap
Tap Thread Type
NPT
Tap Style
Pipe
Tap Finish
Oxide
Standards
ANSI

Description

PIPE TAP,OX ANSI NPT 2 In.-11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.