
Pipe Tap, 2"-11-1/2, NPTF
Mfr # 383135TIN
Zoro # G3083713
product price: $4,301.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
2"-11-1/2
Tap Thread Type
NPTF
Standards
ANSI
Tap Finish
TIN
Tap Style
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
383135TIN
Zoro #
G3083713
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
2"-11-1/2
Details
Item
Pipe Tap
Tap Thread Type
NPTF
Standards
ANSI
Tap Finish
TIN
Tap Style
Pipe
Description
PIPE TAP,TIN ANSI NPTF 2 In.-11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.