Zoro Homepage

Pipe Tap, 3/4"-14, NPSF

  • Mfr # 383331TIN

  • Zoro # G3084109


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Thread Type
NPSF
Standards
ANSI
Tap Finish
TIN
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383331TIN
Zoro #
G3084109
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-14

Details

Item
Pipe Tap
Tap Thread Type
NPSF
Standards
ANSI
Tap Finish
TIN
Tap Style
Pipe

Description

PIPE TAP,TIN ANSI NPSF 3/4-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.