
Spiral Flute Tap, 1-1/4"-7, UNC, Bright, Tap Thread Size: 1-1/4"-7
Mfr # SSU20Y6NEB
Zoro # G3099332
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-1/4"-7
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
Bright
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSU20Y6NEB
Zoro #
G3099332
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1-1/4"-7
Details
Item
Spiral Flute Tap
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
Bright
Tap Style
Spiral Flute
Description
Spiral Flute Tap,BR GH6 1 In.1/4-7UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.