Shop YMW TAPS
See all product information
Create Account
Spiral Flute Tap, 1/4"-20, 4 Flutes
- Mfr # 387043
- Zoro # G3077011
product price:Â
$
56.19
/ea
Sold in multiples of 2 for
$112.38
Key Features
Tap Thread Size
1/4"-20
Number of Flutes
4
Tap Style
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387043
- Zoro #
- G3077011
- UPC #
- -
- Country of Origin
- Japan
- Item
- Spiral Flute Tap
- Number of Flutes
- 4
- Tap Style
- Spiral Flute
Dimensions
- Tap Thread Size
- 1/4"-20
Description
Spiral Flute Tap,NX NI H5 1/4-20 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.