
Spiral Flute Tap, ALS H3 1/4-20
Mfr # 386407
Zoro # G3074762
product price: $31.15
/eaSold in multiples of 3 for $93.45
Key Features
Tap Thread Size
1/4"-20
Number of Flutes
4
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
386407
Zoro #
G3074762
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/4"-20
Details
Item
Spiral Flute Tap
Number of Flutes
4
Tap Style
Spiral Flute
Description
Spiral Flute Tap,ALS H3 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.