Spiral Flute Tap, Mod Bttm, 7/16x14, Blk Ox
Mfr # 387619
Zoro # G0166376
product price: $123.99
/eaSold in multiples of 3 for $371.97
Free Shipping & Returns
Key Features
Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387619
Zoro #
G0166376
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
19/32"
Tap Thread Size
7/16"-14
Size
7/16
Thread Size
7/16"-14
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Black Oxide, Thread Length 19/32 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.