
Spiral Flute Tap, NI TI D4 M3.5X0.6
Mfr # 387702
Zoro # G3079111
product price: $43.29
/eaSold in multiples of 2 for $86.58
Key Features
Tap Thread Size
M3.5X0.6
Number of Flutes
4
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387702
Zoro #
G3079111
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M3.5X0.6
Details
Item
Spiral Flute Tap
Number of Flutes
4
Tap Style
Spiral Flute
Description
Spiral Flute Tap,NI TI D4 M3.5X0.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.