
Spiral Flute Tap, NX NI D4 M4X0.7
Mfr # 388323
Zoro # G3079139
product price: $43.25
/eaSold in multiples of 2 for $86.50
Key Features
Tap Thread Size
M4X0.7
Number of Flutes
4
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388323
Zoro #
G3079139
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M4X0.7
Details
Item
Spiral Flute Tap
Number of Flutes
4
Tap Style
Spiral Flute
Description
Spiral Flute Tap,NX NI D4 M4X0.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.